- 0.313 in Inner Diameter
- 0.688 in Outer Diameter
- Single Row
- 0.251 in Overall Width
- 2 Shields
description
- The F Flanged Series has shoulders integral with the bearings for mounting in through-bored housings. They are used where compactness is essential or where it is not desirable to machine housing shoulders. All sizes in the series have tapered OD, and all are available with double shields. These bearings are particularly suitable for such applications as precidion intruments, packaging machiery, motion pictrue profectors and the like. Several sizes in this series are manufactured in both standard bering quality, chromium-alloy, high carbon steel and stainless steel, as inidcated in the tables. To specify stainless and stainless steel, as indicated in the tables. To specify stainless steel, use the prefix A before the basic bearing number. (e.g.: AF4)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Help electric motor applications run quieter
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Versatile and provide an easy interchange for operational efficiency
| Material | Steel |
| Bearing Type | Radial |
| I.D. | 5/16 in |
| Seal Type | Non-Contact Seals |
| icNumber | 7700800 |
| Flange O.D. | 0.755 in, 19 mm |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| No. of Rows | 1 |
| Flange Width | 0.042 in |
| Overall Width | 0.251 in, 6.375 mm |
| Lubricant | Polyurea Base |
| Seal Material | Metal |
| Closure Type | 2 Shields |
| Inner Ring Width | 1/4 in |
| Outer Ring Width | 1/4 in |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Flanged |
| Ball Material | Steel |
| Rolling Element Material | Steel |
| Contact Angle | 0° |
| Temperature Range [Min] | -30 °F |
| Enclosure | Double Shielded |
| Temperature Range [Max] | 275 °F |
| Capacity | Standard Capacity |
| Relubricatable | No |
| Width | 1/4 in |
| Fillet Radius Cone | 0.01 in, 0.25 mm |
| Radial Internal Clearance | C3 |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| Origin | Single Row Radial |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball |
| Bearing Material | Steel |
| Rows of Balls | Single |
| O.D. | 0.6875 in |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Internal Clearance | C0 |
| Static Load Rating [Max] | 196 lbf |
| Dynamic Load Rating | 540 lbf |
| Cage Material | Steel |
| Preload Level | None |
| Precision | Standard |
| Precision Class | ISO P0 |
| Weight | 0.16 LB |
| EAN or UPC | 87796044319 |
| NSN Number | 3110-00-227-2854 |

