- FLCT Standard Series 2-Bolt Flange Unit
- 1.4375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- Fafnir FLCT flange cartridges are rugged, versatile power transmission units designed to provide sturdy shaft support in minimum space at minimum cost. The housing is a space-saving, two-bolt unit which mounts flush against the frame. Bolt hole spacing and size is the same as Fafnir's popular light-duty Pressed-Steel Flangette Unit. FLCT flange cartridges are equipped with the RA-RRB extended inner ring ball bearings with positive contact,land riding seals. These bearings are permanently prelubricated and positively protected against contaminants. The Fafnir invented self-locking collar completes the assembly.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Lubrication | Non-Relubricatable |
| Bolt Size | 3/8 in |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Spacing | 3 15/16 in |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 6400 lbf |
| Housing No. | T-24068 |
| Duty | Normal-Duty |
| Series | FLCT |
| Housing Construction | One Piece |
| Seal Type | Contact Seals |
| Flange Thickness | 7/16 in |
| Bearing Insert | RA107RRB |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Standard Duty |
| Style | 2-Bolt Flange |
| Housing Width | 7/8 in |
| Inch/Metric | Inch |
| Locking Device | Eccentric Locking Collar |
| Housing Length | 4 15/16 in |
| Housing Height | 3 11/16 in |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 3 15/16 in |
| Bolt Hole Size | 0.4063 in |
| Shaft Dia. | 1.4375 in |
| End Type | Open End |
| Overall Width | 1.6563 in |
| Weight | 2.37 LB |
| EAN or UPC | 87796059030 |

