- 30 mm ID x 47 mm OD x 2 mm Wide Roller & Cage Assembly
| Cage Material | Steel |
| Origin | Needle Roller & Cage |
| Enclosure | Open |
| Radial Internal Clearance | N/A |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Cage & Roller Assembly |
| O.D. | 47 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| I.D. | 30 mm |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | N/A |
| Weight | 0.04 LB |

