- 0.25 in Inner Diameter
- 0.625 in Outer Diameter
- Single Row
- 0.196 in Overall Width
- 2 Shields
description
- Four sizes in the cylicdrical OD series are offered in a flanged construction. Flanged bearings have integral shoulders for mounting in through-bored housings. These flanged bearings have straight OD and are interchangeable with the corresponding unflanged sizes. The flanged group is available with double shields. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
| Radial Internal Clearance | C3 |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Internal Clearance | C0 |
| Locking Device | No Locking Device |
| Precision | Standard |
| Enclosure | Double Shielded |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision Class | ISO P0 |
| Relubricatable | No |
| O.D. Type | Flanged |
| Overall Width | 0.196 in, 5 mm |
| Width | 0.196 in |
| Rolling Element | Ball |
| Flange Width | 0.042 in |
| Fillet Radius Cone | 0.01 in, 0.25 mm |
| Flange O.D. | 0.695 in, 18 mm |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| No. of Rows | 1 |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| Bearing Material | Steel |
| Material | Steel |
| Temperature Range [Max] | 275 °F |
| Seal Material | Metal |
| Temperature Range [Min] | -30 °F |
| Bearing Type | Radial |
| Cage Material | Steel |
| Rolling Element Material | Steel |
| Closure Type | 2 Shields |
| Ball Material | Steel |
| Preload Level | None |
| Lubricant | Polyurea Base |
| Inner Ring Width | 0.196 in |
| Outer Ring Width | 0.196 in |
| Seal Type | Non-Contact Seals |
| Inch/Metric | Inch Bore |
| Static Load Rating [Max] | 125 lbf |
| Rows of Balls | Single |
| icNumber | 7698066 |
| I.D. | 1/4 in |
| Origin | Single Row Radial |
| Bore Type | Round Bore |
| O.D. | 0.625 in |
| Weight | 0.16 LB |
| EAN or UPC | 87796044159 |
| NSN Number | 3110-00-485-4444, 3110-00-796-7257 |

