- 0.375 in Inner Diameter
- 0.875 in Outer Diameter
- Single Row
- 0.281 in Overall Width
- 2 Shields
description
- Four sizes in the cylicdrical OD series are offered in a flanged construction. Flanged bearings have integral shoulders for mounting in through-bored housings. These flanged bearings have straight OD and are interchangeable with the corresponding unflanged sizes. The flanged group is available with double shields. These bearings are electric motor quality for applications where extra quietness is a requirement.
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
features
- Versatile and provide an easy interchange for operational efficiency
- Well balanced, all purpose bearing with deep races and uninterrupted shoulders for higher load capability
- Carry radial and axial loads in either direction or combined loads, saving space and cost
- Help electric motor applications run quieter
| Precision Class | ISO P0 |
| Relubricatable | No |
| I.D. | 3/8 in |
| Closure Type | 2 Shields |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Material | Steel |
| Seal Material | Metal |
| O.D. | 0.875 in |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance | C3 |
| Flange O.D. | 0.969 in, 25 mm |
| Origin | Single Row Radial |
| Precision | Standard |
| Seal Type | Non-Contact Seals |
| Capacity | Standard Capacity |
| Rolling Element Material | Steel |
| O.D. Type | Flanged |
| Dynamic Load Rating | 830 lbf |
| Enclosure | Double Shielded |
| Precision Level | Standard (ABEC 1) |
| Overall Width | 0.281 in, 7 mm |
| Material | Steel |
| Ball Material | Steel |
| Static Load Rating [Max] | 310 lbf |
| Flange Width | 0.062 in |
| Width | 9/32 in |
| No. of Rows | 1 |
| Locking Device | No Locking Device |
| Lubricant | Polyurea Base |
| Rolling Element | Ball |
| Bore Type | Round Bore |
| Temperature Range [Max] | 275 °F |
| Cage Type | Metal |
| Rows of Balls | Single |
| Internal Clearance | C0 |
| Fillet Radius Cone | 0.01 in, 0.25 mm |
| Contact Angle | 0° |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 0.281 in |
| No. in Set | Single Bearing |
| Preload Level | None |
| icNumber | 7700799 |
| Cage Material | Steel |
| Outer Ring Width | 9/32 in |
| Temperature Range [Min] | -30 °F |
| Bearing Type | Radial |
| Weight | 0.17 LB |
| EAN or UPC | 87796044234 |
| NSN Number | 3110-00-175-1154 |

