- 0.5 in Inside Diameter
- 1.575 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
features
- Thin Dense Chrome (TDC)
| Bearing Design | Non-Expansion |
| I.D. | 0.5 in |
| Bore Type | Round Bore |
| Length Through Bore | 1.09375 in |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| No. of Rows | 1 |
| Lubrication | Relubricatable |
| Outer Ring Width | 12 mm |
| Bearing Material | Steel |
| Inch/Metric | Inch Bore |
| Cage Type | Molded Window |
| Material | Steel |
| Bearing Type | Ball Bearing |
| Closure Type | 2 Seals |
| Seal Type | Contact Seals |
| Relubricatable | Yes |
| Locking Type | Eccentric Collar |
| Relubrication Feature | Lube Hole |
| Internal Clearance | C3 |
| Overall Width | 1 3/32 in |
| Cage Material | Nylon |
| Inner Ring Width | 1.094 in, 27.783 mm |
| O.D. | 40 mm |
| Lubricant | Grease |
| Duty | Standard-Duty |
| Weight | 0.335 LB |
| EAN or UPC | 87796157071 |

