- 0.625 in Inside Diameter
- 1.575 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
features
- Thin Dense Chrome (TDC)
| Dynamic Load Rating | 2360 lbf |
| No. of Rows | 1 |
| I.D. | 0.625 in |
| Cage Material | Nylon |
| Lubricant | Grease |
| Static Load Rating [Max] | 1000 lbf |
| Inner Ring Width | 1.094 in, 27.783 mm |
| Seal Type | Contact Seals |
| Outer Ring Width | 12 mm |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Material | Steel |
| Bore Type | Round Bore |
| Duty | Standard-Duty |
| Locking Device | Eccentric Locking Collar |
| Relubricatable | Yes |
| Locking Type | Eccentric Collar |
| Bearing Type | Ball Bearing |
| Bearing Material | Steel |
| Inch/Metric | Inch Bore |
| Internal Clearance | C3 |
| Closure Type | 2 Seals |
| Cage Type | Molded Window |
| Overall Width | 1 3/32 in |
| Bearing Design | Non-Expansion |
| Relubrication Feature | Lube Hole |
| Length Through Bore | 1.09375 in |
| O.D. | 40 mm |
| Lubrication | Relubricatable |
| Weight | 0.311 LB |
| EAN or UPC | 87796157088 |

