- 0.625 in Inside Diameter
- 1.575 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Duty | Standard-Duty |
| Rolling Element | Ball Bearing |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.09375 in |
| Closure Type | 2 Seals |
| Bearing Material | Steel |
| Lubrication | Relubricatable |
| Cage Material | Nylon |
| Lubricant | Grease |
| Bearing Design | Non-Expansion |
| Cage Type | Molded Window |
| Locking Device | Eccentric Locking Collar |
| Material | Steel |
| Inner Ring Width | 1.094 in, 27.783 mm |
| Relubrication Feature | Lube Hole |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 2400 lbf |
| Locking Type | Eccentric Collar |
| Outer Ring Width | 12 mm |
| Outer Ring Size | 203 |
| Internal Clearance | C3 |
| Bore Type | Round Bore |
| I.D. | 0.625 in |
| No. of Rows | 1 |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 1060 lbf |
| O.D. | 40 mm |
| Overall Width | 1 15/32 in |
| Weight | 0.31 LB |
| EAN or UPC | 87796054356 |

