- 0.688 in Inside Diameter
- 1.575 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Material | Steel |
| Length Through Bore | 1.09375 in |
| Cage Material | Nylon |
| Relubrication Feature | Lube Hole |
| Cage Type | Molded Window |
| Bearing Type | Ball Bearing |
| Overall Width | 1 15/32 in |
| Bore Type | Round Bore |
| I.D. | 0.6875 in |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 2400 lbf |
| Static Load Rating [Max] | 1060 lbf |
| Outer Ring Size | 203 |
| Lubricant | Grease |
| O.D. | 40 mm |
| Bearing Design | Non-Expansion |
| Closure Type | 2 Seals |
| Enclosure | Double Sealed |
| Relubricatable | Yes |
| Rolling Element | Ball Bearing |
| Bearing Material | Steel |
| No. of Rows | 1 |
| Locking Type | Eccentric Collar |
| Internal Clearance | C3 |
| Duty | Standard-Duty |
| Inner Ring Width | 1.094 in, 27.783 mm |
| Locking Device | Eccentric Locking Collar |
| Outer Ring Width | 12 mm |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Weight | 0.29 LB |
| EAN or UPC | 87796102453 |

