- 0.75 in Inside Diameter
- 1.85 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
features
- Thin Dense Chrome (TDC)
| Lubrication | Relubricatable |
| Locking Type | Eccentric Collar |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 3200 lbf |
| O.D. | 47 mm |
| I.D. | 0.75 in |
| Duty | Standard-Duty |
| Overall Width | 1 11/32 in |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 1400 lbf |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.34375 in |
| Bore Type | Round Bore |
| Relubricatable | Yes |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Rolling Element | Ball Bearing |
| Lubricant | Grease |
| Internal Clearance | C3 |
| Cage Type | Molded Window |
| Seal Material | Rubber |
| No. of Rows | 1 |
| Bearing Material | Steel |
| Material | Steel |
| Relubrication Feature | Lube Hole |
| Cage Material | Nylon |
| Outer Ring Width | 14 mm |
| Closure Type | 2 Seals |
| Inch/Metric | Inch Bore |
| Inner Ring Width | 1.344 in, 34.133 mm |
| Weight | 0.451 LB |
| EAN or UPC | 87796157095 |

