- 0.75 in Inside Diameter
- 1.85 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Outer Ring Size | 204 |
| Lubrication | Relubricatable |
| O.D. | 47 mm |
| No. of Rows | 1 |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Overall Width | 1 11/32 in |
| Dynamic Load Rating | 3200 lbf |
| Locking Type | Eccentric Collar |
| Static Capacity | 1400 lbf |
| Relubrication Feature | Lube Hole |
| Closure Type | 2 Seals |
| Inner Ring Width | 1.344 in, 34.133 mm |
| Duty | Standard-Duty |
| Inch/Metric | Inch Bore |
| Bearing Material | Steel |
| Seal Type | Contact Seals |
| Cage Type | Molded Window |
| Lubricant | Grease |
| Static Load Rating [Max] | 1400 lbf |
| Outer Ring Width | 14 mm |
| I.D. | 0.75 in |
| Rolling Element | Ball Bearing |
| Length Through Bore | 1.34375 in |
| Locking Device | Eccentric Locking Collar |
| Bore Type | Round Bore |
| Internal Clearance | C3 |
| Relubricatable | Yes |
| Cage Material | Nylon |
| Bearing Design | Non-Expansion |
| Enclosure | Double Sealed |
| Weight | 0.45 LB |
| EAN or UPC | 87796054462 |
| NSN Number | 3110-00-108-3801 |

