- 0.875 in Inside Diameter
- 2.047 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Locking Device | Eccentric Locking Collar |
| Cage Material | Nylon |
| Relubricatable | Yes |
| Inch/Metric | Inch Bore |
| Internal Clearance | C3 |
| Bearing Material | Steel |
| Static Load Rating [Max] | 1560 lbf |
| Dynamic Load Rating | 3450 lbf |
| Static Capacity | 1560 lbf |
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Locking Type | Eccentric Collar |
| O.D. | 52 mm |
| Rolling Element | Ball Bearing |
| No. of Rows | 1 |
| Seal Type | Contact Seals |
| Outer Ring Width | 15 mm |
| Cage Type | Molded Window |
| Relubrication Feature | Lube Hole |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Outer Ring Size | 205 |
| Lubricant | Grease |
| Closure Type | 2 Seals |
| Enclosure | Double Sealed |
| Material | Steel |
| Inner Ring Width | 1.375 in, 34.925 mm |
| Overall Width | 1 3/8 in |
| Length Through Bore | 1.375 in |
| Bore Type | Round Bore |
| I.D. | 0.875 in |
| Weight | 0.61 LB |
| EAN or UPC | 87796054530 |

