- 0.938 in Inside Diameter
- 2.047 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Outer Ring Size | 205 |
| Closure Type | 2 Seals |
| Outer Ring Width | 15 mm |
| Relubrication Feature | Lube Hole |
| No. of Rows | 1 |
| Overall Width | 1 3/8 in |
| Internal Clearance | C3 |
| Duty | Standard-Duty |
| Material | Steel |
| Locking Type | Eccentric Collar |
| Dynamic Load Rating | 3450 lbf |
| Locking Device | Eccentric Locking Collar |
| Cage Type | Molded Window |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Length Through Bore | 1.375 in |
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| Static Capacity | 1560 lbf |
| Rolling Element | Ball Bearing |
| Bearing Design | Non-Expansion |
| I.D. | 0.9375 in |
| O.D. | 52 mm |
| Static Load Rating [Max] | 1560 lbf |
| Enclosure | Double Sealed |
| Inner Ring Width | 1.375 in, 34.925 mm |
| Lubricant | Grease |
| Bearing Material | Steel |
| Cage Material | Nylon |
| Weight | 0.53 LB |
| EAN or UPC | 87796054592 |
| NSN Number | 3110-00-115-1334 |

