- 1 in Inside Diameter
- 2.047 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
features
- Thin Dense Chrome (TDC)
| Cage Type | Molded Window |
| Relubricatable | Yes |
| Enclosure | Double Sealed |
| I.D. | 1 in |
| Overall Width | 1 3/8 in |
| Dynamic Load Rating | 3450 lbf |
| Inner Ring Width | 1.375 in, 34.925 mm |
| No. of Rows | 1 |
| Rolling Element | Ball Bearing |
| Material | Steel |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 15 mm |
| Lubricant | Grease |
| O.D. | 52 mm |
| Duty | Standard-Duty |
| Length Through Bore | 1.375 in |
| Closure Type | 2 Seals |
| Static Load Rating [Max] | 1560 lbf |
| Seal Material | Rubber |
| Bearing Design | Non-Expansion |
| Internal Clearance | C3 |
| Relubrication Feature | Lube Hole |
| Bearing Material | Steel |
| Bearing Type | Ball Bearing |
| Locking Type | Eccentric Collar |
| Locking Device | Eccentric Locking Collar |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Cage Material | Nylon |
| Weight | 0.527 LB |
| EAN or UPC | 87796157118 |

