- 1.125 in Inside Diameter
- 2.441 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Rolling Element | Ball Bearing |
| O.D. | 62 mm |
| Inner Ring Width | 1.438 in, 36.513 mm |
| Internal Clearance | C3 |
| Locking Type | Eccentric Collar |
| Bearing Design | Non-Expansion |
| Outer Ring Size | 206 |
| Duty | Standard-Duty |
| No. of Rows | 1 |
| Material | Steel |
| Closure Type | 2 Seals |
| Relubricatable | Yes |
| Cage Material | Nylon |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Static Capacity | 2280 lbf |
| Outer Ring Width | 18 mm |
| Lubrication | Relubricatable |
| Length Through Bore | 1.4375 in |
| Static Load Rating [Max] | 2280 lbf |
| Inch/Metric | Inch Bore |
| Bearing Material | Steel |
| Seal Type | Contact Seals |
| Overall Width | 1 7/16 in |
| I.D. | 1.125 in |
| Lubricant | Grease |
| Cage Type | Molded Window |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Dynamic Load Rating | 4800 lbf |
| Relubrication Feature | Lube Hole |
| Weight | 1.962 LB |
| EAN or UPC | 87796054875 |

