- 1.188 in Inside Diameter
- 2.441 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
| Precision | Standard |
| Locking Type | Eccentric Collar |
| Origin | Wide Inner Ring |
| Locking Device | Eccentric Locking Collar |
| Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Preload Level | None |
| Seal Material | Rubber |
| Lube Hole Center | 0.156 in |
| Temperature Range [Max] | 275 °F |
| Collar Width | 5/8 in |
| Lubricant | Polyurea Base |
| I.D. | 1 3/16 in |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Material | Steel |
| Enclosure | Double Sealed |
| Cage Type | Metal |
| Relubrication Feature | Lube Hole |
| Outer Ring Width | 18 mm |
| Inner Ring Width | 1 7/16 in |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 4850 lbf |
| Ball Material | Steel |
| Contact Angle | 0° |
| Cage Material | Steel |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Closure Type | 2 Seals |
| Relubricatable | Yes |
| Radial Internal Clearance | C3 |
| Collar No. | S1103K |
| Bearing Type | Radial |
| Collar O.D. | 1.734 in |
| Snap Ring | No Snap Ring |
| No. of Rows | 1 |
| Static Load Rating [Max] | 2530 lbf |
| Seal O.D. | 2.068 mm |
| Bearing Material | Steel |
| O.D. Type | Straight |
| Overall Width | 1.904 in, 48.362 mm |
| O.D. | 2.44094 in |
| Eccentric Collar Offset | 0.156 in |
| No. in Set | Single Bearing |
| Seal Protection Width | 0.849 in |
| Temperature Range [Min] | -30 °F |
| Weight | 0.93 LB |
| EAN or UPC | 87796055025 |

