- 1.188 in Inside Diameter
- 2.441 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
features
- Thin Dense Chrome (TDC)
| Seal Type | Contact Seals |
| Lubricant | Grease |
| O.D. | 62 mm |
| Locking Type | Eccentric Collar |
| No. of Rows | 1 |
| Relubrication Feature | Lube Hole |
| Cage Material | Nylon |
| Bearing Type | Ball Bearing |
| Duty | Standard-Duty |
| Length Through Bore | 1.4375 in |
| Enclosure | Double Sealed |
| Closure Type | 2 Seals |
| Static Load Rating [Max] | 2280 lbf |
| Bore Type | Round Bore |
| Material | Steel |
| Overall Width | 1 7/16 in |
| Dynamic Load Rating | 4800 lbf |
| Lubrication | Relubricatable |
| I.D. | 1.1875 in |
| Rolling Element | Ball Bearing |
| Bearing Design | Non-Expansion |
| Seal Material | Rubber |
| Inner Ring Width | 1.438 in, 36.513 mm |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch Bore |
| Outer Ring Width | 18 mm |
| Relubricatable | Yes |
| Cage Type | Molded Window |
| Internal Clearance | C3 |
| Bearing Material | Steel |
| Weight | 0.909 LB |
| EAN or UPC | 87796157125 |

