- 1.25 in Inside Diameter
- 2.441 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| I.D. | 1.25 in |
| Bearing Type | Ball Bearing |
| Bearing Material | Steel |
| Inch/Metric | Inch Bore |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 4800 lbf |
| Duty | Standard-Duty |
| Inner Ring Width | 1.438 in, 36.513 mm |
| No. of Rows | 1 |
| Lubrication | Relubricatable |
| Cage Material | Nylon |
| Rolling Element | Ball Bearing |
| Relubricatable | Yes |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Internal Clearance | C3 |
| Static Capacity | 2280 lbf |
| Overall Width | 1 7/16 in |
| Relubrication Feature | Lube Hole |
| Length Through Bore | 1.4375 in |
| Seal Type | Contact Seals |
| Lubricant | Grease |
| Outer Ring Width | 18 mm |
| Static Load Rating [Max] | 2280 lbf |
| Locking Type | Eccentric Collar |
| Outer Ring Size | 206 |
| O.D. | 62 mm |
| Locking Device | Eccentric Locking Collar |
| Cage Type | Molded Window |
| Material | Steel |
| Closure Type | 2 Seals |
| Weight | 0.85 LB |
| EAN or UPC | 87796055032 |

