- 1.25 in Inside Diameter
- 2.441 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
features
- Thin Dense Chrome (TDC)
| Overall Width | 1 7/16 in |
| Bore Type | Round Bore |
| Inner Ring Width | 1.438 in, 36.513 mm |
| Static Load Rating [Max] | 2280 lbf |
| Dynamic Load Rating | 4800 lbf |
| Seal Type | Contact Seals |
| Closure Type | 2 Seals |
| No. of Rows | 1 |
| Lubrication | Relubricatable |
| Locking Type | Eccentric Collar |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Material | Steel |
| Cage Material | Nylon |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 1.4375 in |
| Internal Clearance | C3 |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Relubricatable | Yes |
| Bearing Material | Steel |
| O.D. | 62 mm |
| Outer Ring Width | 18 mm |
| Relubrication Feature | Lube Hole |
| Cage Type | Molded Window |
| Enclosure | Double Sealed |
| Duty | Standard-Duty |
| I.D. | 1.25 in |
| Lubricant | Grease |
| Weight | 0.83 LB |
| EAN or UPC | 87796157132 |

