- 1.25 in Inside Diameter
- 2.835 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
| Eccentric Collar Offset | 0.156 in |
| Collar No. | S1104K |
| O.D. Type | Straight |
| No. of Rows | 1 |
| Rolling Element | Ball |
| Static Load Rating [Max] | 3440 lbf |
| Ball Material | Steel |
| Relubricatable | Yes |
| Lubricant | Polyurea Base |
| Rows of Balls | Single |
| Inch/Metric | Inch Bore |
| Capacity | Standard Capacity |
| Temperature Range [Min] | -30 °F |
| Closure Type | 2 Seals |
| Seal O.D. | 2.384 mm |
| Collar O.D. | 2 1/8 in |
| Cage Material | Steel |
| Bearing Type | Radial |
| Inner Ring Width | 1.4844 in |
| Temperature Range [Max] | 275 °F |
| Seal Type | Contact Seals |
| Bearing Material | Steel |
| Overall Width | 2.013 in, 51.13 mm |
| Internal Clearance | C3 |
| Locking Device | Eccentric Locking Collar |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Lube Hole Center | 0.145 in |
| No. in Set | Single Bearing |
| Origin | Wide Inner Ring |
| Locking Type | Eccentric Collar |
| Radial Internal Clearance | C3 |
| Relubrication Feature | Lube Hole |
| Cage Type | Metal |
| O.D. | 2.83465 in |
| Contact Angle | 0° |
| Seal Protection Width | 0.856 in |
| Precision | Standard |
| Bore Type | Round Bore |
| Material | Steel |
| Dynamic Load Rating | 6400 lbf |
| Collar Width | 0.672 in |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 19 mm |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| I.D. | 1 1/4 in |
| Enclosure | Double Sealed |
| Seal Material | Rubber |
| Weight | 1.48 LB |
| EAN or UPC | 87796055162 |

