- 1.25 in Inside Diameter
- 2.835 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
features
- Thin Dense Chrome (TDC)
| Overall Width | 1 31/64 in |
| O.D. | 72 mm |
| Internal Clearance | C3 |
| Bearing Design | Non-Expansion |
| Material | Steel |
| Outer Ring Width | 19 mm |
| Duty | Standard-Duty |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 6400 lbf |
| Closure Type | 2 Seals |
| Rolling Element | Ball Bearing |
| Bearing Material | Steel |
| Seal Type | Contact Seals |
| Locking Type | Eccentric Collar |
| Cage Type | Molded Window |
| Inch/Metric | Inch Bore |
| I.D. | 1.25 in |
| No. of Rows | 1 |
| Relubrication Feature | Lube Hole |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 3050 lbf |
| Cage Material | Nylon |
| Length Through Bore | 1.48438 in |
| Locking Device | Eccentric Locking Collar |
| Bore Type | Round Bore |
| Lubricant | Grease |
| Relubricatable | Yes |
| Inner Ring Width | 1.484 in, 37.704 mm |
| Bearing Type | Ball Bearing |
| Seal Material | Rubber |
| Weight | 1.539 LB |
| EAN or UPC | 87796157149 |

