- 1.25 in Inside Diameter
- 2.835 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The G-KRR Series wide-inner-ring ball bearings are the same as the RR Series and have a provision for relubrication. They are designed especially for extremely dirty or wet conditions. These bearings feature R-Seals with flared lips which firmly contact the ground O.D. of the inner ring to provide a positive seal against dust, dirt. and other contaminants while effectively retaining the lubricant. G-KRR Series bearings are equipped with Shroud-Seals which provide extra effectiveness and protection. The extra wide design provides additonal shaft support and extra large grease capacity.
| Static Capacity | 3050 lbf |
| Rolling Element | Ball Bearing |
| Static Load Rating [Max] | 3050 lbf |
| Duty | Standard-Duty |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch Bore |
| O.D. | 72 mm |
| Closure Type | 2 Seals |
| Enclosure | Double Sealed |
| Cage Type | Molded Window |
| Overall Width | 1 31/64 in |
| Bearing Type | Ball Bearing |
| No. of Rows | 1 |
| Length Through Bore | 1.48438 in |
| Material | Steel |
| Seal Type | Contact Seals |
| Cage Material | Nylon |
| Internal Clearance | C3 |
| Lubrication | Relubricatable |
| I.D. | 1.25 in |
| Bore Type | Round Bore |
| Outer Ring Width | 19 mm |
| Outer Ring Size | 207 |
| Relubrication Feature | Lube Hole |
| Bearing Material | Steel |
| Inner Ring Width | 1.484 in, 37.704 mm |
| Lubricant | Grease |
| Relubricatable | Yes |
| Locking Device | Eccentric Locking Collar |
| Locking Type | Eccentric Collar |
| Dynamic Load Rating | 6400 lbf |
| Weight | 3.175 LB |
| EAN or UPC | 87796055179 |

