- 1.313 in Inside Diameter
- 2.835 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Bearing Type | Ball Bearing |
| Inner Ring Width | 1.484 in, 37.704 mm |
| Bearing Material | Steel |
| Locking Type | Eccentric Collar |
| Closure Type | 2 Seals |
| Internal Clearance | C3 |
| Outer Ring Size | 207 |
| Length Through Bore | 1.48438 in |
| Inch/Metric | Inch Bore |
| Cage Type | Molded Window |
| Lubrication | Relubricatable |
| Rolling Element | Ball Bearing |
| Relubricatable | Yes |
| Duty | Standard-Duty |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Relubrication Feature | Lube Hole |
| Outer Ring Width | 19 mm |
| Static Capacity | 3050 lbf |
| Dynamic Load Rating | 6400 lbf |
| Cage Material | Nylon |
| O.D. | 72 mm |
| Bore Type | Round Bore |
| No. of Rows | 1 |
| Static Load Rating [Max] | 3050 lbf |
| Lubricant | Grease |
| Material | Steel |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 1 31/64 in |
| I.D. | 1.3125 in |
| Enclosure | Double Sealed |
| Weight | 1.46 LB |
| EAN or UPC | 87796055209 |

