- 1.375 in Inside Diameter
- 2.835 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
features
- Thin Dense Chrome (TDC)
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Dynamic Load Rating | 6400 lbf |
| O.D. | 72 mm |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Cage Type | Molded Window |
| Lubricant | Grease |
| Overall Width | 1 31/64 in |
| Internal Clearance | C3 |
| Relubrication Feature | Lube Hole |
| Length Through Bore | 1.48438 in |
| No. of Rows | 1 |
| Duty | Standard-Duty |
| Static Load Rating [Max] | 3050 lbf |
| Locking Type | Eccentric Collar |
| Bearing Material | Steel |
| Enclosure | Double Sealed |
| Closure Type | 2 Seals |
| I.D. | 1.375 in |
| Material | Steel |
| Cage Material | Nylon |
| Bore Type | Round Bore |
| Locking Device | Eccentric Locking Collar |
| Outer Ring Width | 19 mm |
| Inner Ring Width | 1.484 in, 37.704 mm |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Weight | 1.357 LB |
| EAN or UPC | 87796157156 |

