- 1.375 in Inside Diameter
- 2.835 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| No. of Rows | 1 |
| Bore Type | Round Bore |
| Internal Clearance | C3 |
| Outer Ring Width | 19 mm |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Duty | Standard-Duty |
| I.D. | 1.375 in |
| Relubricatable | Yes |
| Inner Ring Width | 1.484 in, 37.704 mm |
| Static Capacity | 3050 lbf |
| O.D. | 72 mm |
| Overall Width | 1 31/64 in |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 6400 lbf |
| Lubricant | Grease |
| Static Load Rating [Max] | 3050 lbf |
| Inch/Metric | Inch Bore |
| Material | Steel |
| Relubrication Feature | Lube Hole |
| Length Through Bore | 1.48438 in |
| Cage Material | Nylon |
| Rolling Element | Ball Bearing |
| Closure Type | 2 Seals |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Outer Ring Size | 207 |
| Locking Type | Eccentric Collar |
| Bearing Design | Non-Expansion |
| Cage Type | Molded Window |
| Bearing Material | Steel |
| Weight | 1.35 LB |
| EAN or UPC | 87796055261 |
| NSN Number | 3110-00-108-3811 |

