- 1.438 in Inside Diameter
- 2.835 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
features
- Thin Dense Chrome (TDC)
| No. of Rows | 1 |
| Duty | Standard-Duty |
| Static Load Rating [Max] | 3050 lbf |
| Relubricatable | Yes |
| Cage Material | Nylon |
| Locking Type | Eccentric Collar |
| Seal Material | Rubber |
| Locking Device | Eccentric Locking Collar |
| I.D. | 1.4375 in |
| Rolling Element | Ball Bearing |
| O.D. | 72 mm |
| Cage Type | Molded Window |
| Bore Type | Round Bore |
| Bearing Material | Steel |
| Inch/Metric | Inch Bore |
| Internal Clearance | C3 |
| Closure Type | 2 Seals |
| Length Through Bore | 1.48438 in |
| Material | Steel |
| Outer Ring Width | 19 mm |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 6400 lbf |
| Seal Type | Contact Seals |
| Inner Ring Width | 1.484 in, 37.704 mm |
| Lubricant | Grease |
| Relubrication Feature | Lube Hole |
| Overall Width | 1 31/64 in |
| Bearing Design | Non-Expansion |
| Enclosure | Double Sealed |
| Weight | 1.339 LB |
| EAN or UPC | 87796157163 |

