- 1.5 in Inside Diameter
- 3.149 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
features
- Thin Dense Chrome (TDC)
| Internal Clearance | C3 |
| Locking Type | Eccentric Collar |
| Rolling Element | Ball Bearing |
| Lubricant | Grease |
| Duty | Standard-Duty |
| Seal Type | Contact Seals |
| Cage Type | Molded Window |
| Dynamic Load Rating | 8150 lbf |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| Bearing Design | Non-Expansion |
| Inner Ring Width | 1.688 in, 42.863 mm |
| Cage Material | Nylon |
| O.D. | 80 mm |
| Inch/Metric | Inch Bore |
| Relubricatable | Yes |
| I.D. | 1.5 in |
| Static Load Rating [Max] | 4000 lbf |
| Closure Type | 2 Seals |
| Material | Steel |
| Locking Device | Eccentric Locking Collar |
| No. of Rows | 1 |
| Enclosure | Double Sealed |
| Length Through Bore | 1.6875 in |
| Outer Ring Width | 21 mm |
| Overall Width | 1 11/16 in |
| Bearing Material | Steel |
| Relubrication Feature | Lube Hole |
| Lubrication | Relubricatable |
| Weight | 1.807 LB |
| EAN or UPC | 87796157170 |

