- 1.563 in Inside Diameter
- 3.149 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| O.D. | 80 mm |
| Cage Type | Molded Window |
| Bore Type | Round Bore |
| Locking Type | Eccentric Collar |
| Bearing Material | Steel |
| Relubricatable | Yes |
| Duty | Standard-Duty |
| Static Load Rating [Max] | 4000 lbf |
| Material | Steel |
| Outer Ring Width | 21 mm |
| Enclosure | Double Sealed |
| Static Capacity | 4000 lbf |
| Inner Ring Width | 1.688 in, 42.863 mm |
| Relubrication Feature | Lube Hole |
| Bearing Type | Ball Bearing |
| Internal Clearance | C3 |
| Rolling Element | Ball Bearing |
| Seal Type | Contact Seals |
| No. of Rows | 1 |
| Length Through Bore | 1.6875 in |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Lubricant | Grease |
| Closure Type | 2 Seals |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch Bore |
| I.D. | 1.5625 in |
| Overall Width | 1 11/16 in |
| Cage Material | Nylon |
| Dynamic Load Rating | 8150 lbf |
| Outer Ring Size | 208 |
| Weight | 1.799 LB |
| EAN or UPC | 87796055544 |

