- 1.625 in Inside Diameter
- 3.347 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Relubricatable | Yes |
| Bearing Material | Steel |
| Lubrication | Relubricatable |
| Material | Steel |
| Closure Type | 2 Seals |
| Internal Clearance | C3 |
| Outer Ring Size | 209 |
| Locking Type | Eccentric Collar |
| Rolling Element | Ball Bearing |
| Cage Type | Molded Window |
| Length Through Bore | 1.6875 in |
| Bearing Design | Non-Expansion |
| Static Capacity | 4000 lbf |
| Static Load Rating [Max] | 4000 lbf |
| Cage Material | Nylon |
| Lubricant | Grease |
| Overall Width | 1 11/16 in |
| No. of Rows | 1 |
| Inner Ring Width | 1.688 in, 42.863 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Duty | Standard-Duty |
| Outer Ring Width | 22 mm |
| Relubrication Feature | Lube Hole |
| Dynamic Load Rating | 8150 lbf |
| O.D. | 85 mm |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Inch/Metric | Inch Bore |
| I.D. | 1.625 in |
| Locking Device | Eccentric Locking Collar |
| Weight | 2.14 LB |
| EAN or UPC | 87796055582 |

