- 1.688 in Inside Diameter
- 3.347 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- These wide inner ring ball bearings have two Mechani-Seals and in addition, have provision for relubrication.Type G-KLL has a cylindrical OD
- type G-KLLB has spherical OD. These bearings are generally suitable for higher speed and /or higher temperature applications. Because they incorporate noncontact seals,these bearings have very low ratational torque. Consult Fafnir Engineering department for recommendations.
| Locking Device | Eccentric Locking Collar |
| Inner Ring Width | 1.688 in, 42.863 mm |
| Internal Clearance | C3 |
| Closure Type | 2 Seals |
| Bore Type | Round Bore |
| Seal Type | Labyrinth Seals |
| Cage Type | Welded Window |
| Duty | Standard-Duty |
| Static Load Rating [Max] | 4000 lbf |
| Dynamic Load Rating | 8150 lbf |
| No. of Rows | 1 |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Cage Material | Steel |
| Lubrication | Relubricatable |
| Overall Width | 1 11/16 in |
| Relubrication Feature | Lube Hole |
| Material | Steel |
| Inch/Metric | Inch Bore |
| Lubricant | Grease |
| I.D. | 1.6875 in |
| Bearing Material | Steel |
| Outer Ring Width | 22 mm |
| Static Capacity | 4000 lbf |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Outer Ring Size | 209 |
| O.D. | 85 mm |
| Bearing Design | Non-Expansion |
| Locking Type | Eccentric Collar |
| Length Through Bore | 1.6875 in |
| Weight | 2.07 LB |
| EAN or UPC | 87796055636 |
| NSN Number | 3110-00-108-3816 |
-
Eco-Friendly


