- 1.688 in Inside Diameter
- 3.347 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
| Closure Type | 2 Seals |
| Outer Ring Width | 0.866 in, 22 mm |
| Relubrication Feature | Lube Hole |
| No. of Rows | 1 |
| Rolling Element | Ball |
| Overall Width | 2.216 in, 56.286 mm |
| Inner Ring Width | 1.688 in, 42.863 mm |
| Bore Type | Cylindrical |
| Lubricant | Grease |
| O.D. | 3.347 in, 85 mm |
| Bearing Material | Steel |
| Internal Clearance | C3 |
| Bearing Component | Assembly |
| I.D. | 1.688 in, 42.863 mm |
| Relubricatable | Yes |
| Cage Material | Nylon |
| Precision Class | ISO P0 |
| Rolling Element Material | Steel |
| Locking Type | Eccentric Collar |
| Inch/Metric | Imperial |
| Cage Type | Molded Window |
| Weight | 1.96 LB |
| EAN or UPC | 87796104983 |

