- 1 11/16" ID x 85 mm OD x 22 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Outer Ring Width | 22 mm |
| Bore Type | Round Bore |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 8150 lbf |
| Length Through Bore | 1.6875 in |
| Rolling Element | Ball Bearing |
| Duty | Standard-Duty |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Material | Steel |
| Static Load Rating [Max] | 4000 lbf |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch Bore |
| Enclosure | Double Sealed |
| I.D. | 1.6875 in |
| O.D. | 85 mm |
| Overall Width | 1 11/16 in |
| Weight | 2.03 LB |
| EAN or UPC | 87796157187 |

