- 1.688 in Inside Diameter
- 3.347 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Bearing Type | Ball Bearing |
| Lubricant | Grease |
| Overall Width | 1 11/16 in |
| Outer Ring Size | 209 |
| Relubricatable | Yes |
| Cage Material | Nylon |
| Static Load Rating [Max] | 4000 lbf |
| Enclosure | Double Sealed |
| No. of Rows | 1 |
| Material | Steel |
| Duty | Standard-Duty |
| Outer Ring Width | 22 mm |
| Relubrication Feature | Lube Hole |
| Inch/Metric | Inch Bore |
| Length Through Bore | 1.6875 in |
| O.D. | 85 mm |
| Internal Clearance | C3 |
| Dynamic Load Rating | 8150 lbf |
| Locking Type | Eccentric Collar |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Closure Type | 2 Seals |
| Bearing Material | Steel |
| Locking Device | Eccentric Locking Collar |
| Inner Ring Width | 1.688 in, 42.863 mm |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Static Capacity | 4000 lbf |
| Rolling Element | Ball Bearing |
| Cage Type | Molded Window |
| I.D. | 1.6875 in |
| Weight | 4.278 LB |
| EAN or UPC | 87796055650 |
| NSN Number | 3110-00-108-3816 |

