- 1.75 in Inside Diameter
- 3.347 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The nonrelubricatable Tri-Ply Seal bearings are dimensionally interchangeable with KRRB bearings and can be used with standard housings. The one-piece Tri-Ply seals incorporate a highly effective seal design molded to an exterior shroud cap. The shroud cap protects the seal lip form fiber wrap and abrasion. These bearings, supplied with a self-locking collar, are most effective in environments of severe contamination and moisture. The relubricatable Tri-Ply Seal bearings are dimensionally interchangeable with G-KRRB bearings and can be used with standard housings.
| Closure Type | 2 Seals |
| Bearing Type | Ball Bearing |
| I.D. | 1.75 in |
| Length Through Bore | 1.6875 in |
| Cage Material | Nylon |
| Bore Type | Round Bore |
| O.D. | 85 mm |
| Relubricatable | Yes |
| Rolling Element | Ball Bearing |
| Material | Steel |
| No. of Rows | 1 |
| Static Load Rating [Max] | 4000 lbf |
| Bearing Material | Steel |
| Enclosure | Double Sealed |
| Lubricant | Grease |
| Static Capacity | 4000 lbf |
| Locking Device | Eccentric Locking Collar |
| Cage Type | Molded Window |
| Outer Ring Width | 22 mm |
| Overall Width | 1 11/16 in |
| Dynamic Load Rating | 8150 lbf |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Inner Ring Width | 1.688 in, 42.863 mm |
| Internal Clearance | C3 |
| Duty | Standard-Duty |
| Outer Ring Size | 209 |
| Relubrication Feature | Lube Hole |
| Inch/Metric | Inch Bore |
| Locking Type | Eccentric Collar |
| Lubrication | Relubricatable |
| Weight | 1.908 LB |
| EAN or UPC | 87796055728 |

