- 1.75 in Inside Diameter
- 3.347 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
features
- Thin Dense Chrome (TDC)
| Enclosure | Double Sealed |
| Locking Device | Eccentric Locking Collar |
| Cage Material | Nylon |
| Cage Type | Molded Window |
| Inch/Metric | Inch Bore |
| O.D. | 85 mm |
| Lubricant | Grease |
| Closure Type | 2 Seals |
| Inner Ring Width | 1.688 in, 42.863 mm |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Relubricatable | Yes |
| Material | Steel |
| Length Through Bore | 1.6875 in |
| Outer Ring Width | 22 mm |
| No. of Rows | 1 |
| Overall Width | 1 11/16 in |
| Lubrication | Relubricatable |
| Locking Type | Eccentric Collar |
| Internal Clearance | C3 |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 8150 lbf |
| I.D. | 1.75 in |
| Static Load Rating [Max] | 4000 lbf |
| Bearing Type | Ball Bearing |
| Duty | Standard-Duty |
| Bearing Material | Steel |
| Relubrication Feature | Lube Hole |
| Bearing Design | Non-Expansion |
| Weight | 1.912 LB |
| EAN or UPC | 87796157194 |

