- 1.75 in Inside Diameter
- 3.347 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Cage Type | Molded Window |
| Seal Type | Contact Seals |
| Static Capacity | 4000 lbf |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 22 mm |
| Bearing Material | Steel |
| Material | Steel |
| Bearing Design | Non-Expansion |
| O.D. | 85 mm |
| Static Load Rating [Max] | 4000 lbf |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Outer Ring Size | 209 |
| Locking Type | Eccentric Collar |
| Relubrication Feature | Lube Hole |
| Lubricant | Grease |
| Length Through Bore | 1.6875 in |
| I.D. | 1.75 in |
| Inch/Metric | Inch Bore |
| Cage Material | Nylon |
| Internal Clearance | C3 |
| Closure Type | 2 Seals |
| Overall Width | 1 11/16 in |
| Rolling Element | Ball Bearing |
| Inner Ring Width | 1.688 in, 42.863 mm |
| No. of Rows | 1 |
| Dynamic Load Rating | 8150 lbf |
| Bore Type | Round Bore |
| Duty | Standard-Duty |
| Weight | 4.057 LB |
| EAN or UPC | 87796055742 |

