- 1.875 in Inside Diameter
- 3.543 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Locking Type | Eccentric Collar |
| Cage Material | Nylon |
| Static Capacity | 4500 lbf |
| Cage Type | Molded Window |
| Duty | Standard-Duty |
| Locking Device | Eccentric Locking Collar |
| No. of Rows | 1 |
| Outer Ring Size | 210 |
| I.D. | 1.875 in |
| Relubricatable | Yes |
| Enclosure | Double Sealed |
| O.D. | 90 mm |
| Dynamic Load Rating | 8800 lbf |
| Lubricant | Grease |
| Inch/Metric | Inch Bore |
| Length Through Bore | 1.9375 in |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Inner Ring Width | 1.938 in, 49.213 mm |
| Relubrication Feature | Lube Hole |
| Bearing Material | Steel |
| Closure Type | 2 Seals |
| Static Load Rating [Max] | 4500 lbf |
| Material | Steel |
| Overall Width | 1 15/16 in |
| Internal Clearance | C3 |
| Bore Type | Round Bore |
| Rolling Element | Ball Bearing |
| Lubrication | Relubricatable |
| Outer Ring Width | 23 mm |
| Weight | 2.38 LB |
| EAN or UPC | 87796055780 |

