- 1.938 in Inside Diameter
- 3.543 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
| Outer Ring Width | 0.906 in, 23 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.938 in, 49.213 mm |
| Rolling Element Material | Steel |
| Fillet Radius Cup | 0.043 in, 1.09 mm |
| Cage Type | Molded Window |
| Rolling Element | Ball |
| Relubrication Feature | Lube Hole |
| O.D. | 3.543 in, 90 mm |
| Lubricant | Grease |
| Closure Type | 2 Seals |
| Cage Material | Nylon |
| No. of Rows | 1 |
| Bearing Component | Assembly |
| Inch/Metric | Imperial |
| Precision Class | ISO P0 |
| Internal Clearance | C3 |
| I.D. | 1.938 in, 49.213 mm |
| Relubricatable | Yes |
| Bearing Material | Steel |
| Locking Type | Eccentric Collar |
| Overall Width | 2.466 in, 62.636 mm |
| Weight | 2.33 LB |
| EAN or UPC | 87796219984 |

