- 1.938 in Inside Diameter
- 3.543 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
features
- Thin Dense Chrome (TDC)
| Bearing Type | Ball Bearing |
| Seal Material | Rubber |
| I.D. | 1.9375 in |
| Bearing Material | Steel |
| Enclosure | Double Sealed |
| Outer Ring Width | 23 mm |
| Material | Steel |
| Static Load Rating [Max] | 4500 lbf |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 1 15/16 in |
| Duty | Standard-Duty |
| Dynamic Load Rating | 8800 lbf |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Cage Material | Nylon |
| O.D. | 90 mm |
| No. of Rows | 1 |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Lubricant | Grease |
| Cage Type | Molded Window |
| Inner Ring Width | 1.938 in, 49.213 mm |
| Relubrication Feature | Lube Hole |
| Locking Type | Eccentric Collar |
| Length Through Bore | 1.9375 in |
| Internal Clearance | C3 |
| Relubricatable | Yes |
| Closure Type | 2 Seals |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Weight | 2.26 LB |
| EAN or UPC | 87796157200 |

