- 1.938 in Inside Diameter
- 3.543 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The G-KRR Series wide-inner-ring ball bearings are the same as the RR Series and have a provision for relubrication. They are designed especially for extremely dirty or wet conditions. These bearings feature R-Seals with flared lips which firmly contact the ground O.D. of the inner ring to provide a positive seal against dust, dirt. and other contaminants while effectively retaining the lubricant. G-KRR Series bearings are equipped with Shroud-Seals which provide extra effectiveness and protection. The extra wide design provides additonal shaft support and extra large grease capacity.
| Closure Type | 2 Seals |
| Overall Width | 1 15/16 in |
| Static Capacity | 4500 lbf |
| Lubrication | Relubricatable |
| No. of Rows | 1 |
| Internal Clearance | C3 |
| Dynamic Load Rating | 8800 lbf |
| Outer Ring Size | 210 |
| Cage Material | Nylon |
| Seal Type | Contact Seals |
| Lubricant | Grease |
| Locking Device | Eccentric Locking Collar |
| I.D. | 1.9375 in |
| Enclosure | Double Sealed |
| Cage Type | Molded Window |
| Inch/Metric | Inch Bore |
| Inner Ring Width | 1.938 in, 49.213 mm |
| Locking Type | Eccentric Collar |
| Bearing Material | Steel |
| Material | Steel |
| Length Through Bore | 1.9375 in |
| Relubricatable | Yes |
| Static Load Rating [Max] | 4500 lbf |
| Rolling Element | Ball Bearing |
| Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 23 mm |
| Bore Type | Round Bore |
| O.D. | 90 mm |
| Bearing Design | Non-Expansion |
| Relubrication Feature | Lube Hole |
| Weight | 4.939 LB |
| EAN or UPC | 87796055841 |
| NSN Number | 3110-00-691-1461 |

