- 2 in Inside Diameter
- 3.937 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
| Bearing Material | Steel |
| Relubricatable | Yes |
| Internal Clearance | C3 |
| I.D. | 2 in, 50.8 mm |
| Cage Material | Nylon |
| Inner Ring Width | 2.188 in, 55.563 mm |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| O.D. | 3.937 in, 100 mm |
| Locking Type | Eccentric Collar |
| Relubrication Feature | Lube Hole |
| Outer Ring Width | 0.984 in, 25 mm |
| Cage Type | Molded Window |
| Closure Type | 2 Seals |
| Inch/Metric | Imperial |
| No. of Rows | 1 |
| Overall Width | 2.809 in, 71.349 mm |
| Rolling Element | Ball |
| Weight | 3.35 LB |
| EAN or UPC | 87796314221 |

