- 2 in Inside Diameter
- 3.937 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
features
- Thin Dense Chrome (TDC)
| Closure Type | 2 Seals |
| Lubrication | Relubricatable |
| Cage Material | Nylon |
| No. of Rows | 1 |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Cage Type | Molded Window |
| Relubrication Feature | Lube Hole |
| Rolling Element | Ball Bearing |
| Length Through Bore | 2.1875 in |
| Overall Width | 2 3/16 in |
| Dynamic Load Rating | 10800 lbf |
| Lubricant | Grease |
| Material | Steel |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Locking Collar |
| Bearing Material | Steel |
| Bearing Type | Ball Bearing |
| Enclosure | Double Sealed |
| Inner Ring Width | 2.188 in, 55.563 mm |
| Internal Clearance | C3 |
| Outer Ring Width | 24 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 5630 lbf |
| Relubricatable | Yes |
| Locking Type | Eccentric Collar |
| O.D. | 100 mm |
| Duty | Standard-Duty |
| I.D. | 2 in |
| Weight | 3.424 LB |
| EAN or UPC | 87796157217 |

