- 2 in Inside Diameter
- 3.937 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Inch/Metric | Inch Bore |
| Lubrication | Relubricatable |
| Outer Ring Width | 24 mm |
| Internal Clearance | C3 |
| Static Load Rating [Max] | 5630 lbf |
| Bearing Material | Steel |
| Cage Type | Molded Window |
| Bearing Design | Non-Expansion |
| Locking Type | Eccentric Collar |
| O.D. | 100 mm |
| Dynamic Load Rating | 10800 lbf |
| Locking Device | Eccentric Locking Collar |
| Overall Width | 2 3/16 in |
| Rolling Element | Ball Bearing |
| Material | Steel |
| Outer Ring Size | 211 |
| Relubricatable | Yes |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Static Capacity | 5630 lbf |
| Relubrication Feature | Lube Hole |
| No. of Rows | 1 |
| I.D. | 2 in |
| Lubricant | Grease |
| Cage Material | Nylon |
| Duty | Standard-Duty |
| Closure Type | 2 Seals |
| Length Through Bore | 2.1875 in |
| Inner Ring Width | 2.188 in, 55.563 mm |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| Weight | 6.0 LB |
| EAN or UPC | 87796055902 |

