- 2.125 in Inside Diameter
- 3.937 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Rolling Element | Ball Bearing |
| Inner Ring Width | 2.188 in, 55.563 mm |
| I.D. | 2.125 in |
| No. of Rows | 1 |
| Outer Ring Size | 211 |
| Cage Type | Molded Window |
| Overall Width | 2 3/16 in |
| Closure Type | 2 Seals |
| Duty | Standard-Duty |
| Locking Type | Eccentric Collar |
| Inch/Metric | Inch Bore |
| Length Through Bore | 2.1875 in |
| Locking Device | Eccentric Locking Collar |
| O.D. | 100 mm |
| Relubricatable | Yes |
| Bearing Design | Non-Expansion |
| Relubrication Feature | Lube Hole |
| Lubricant | Grease |
| Dynamic Load Rating | 10800 lbf |
| Enclosure | Double Sealed |
| Cage Material | Nylon |
| Bearing Material | Steel |
| Static Capacity | 5600 lbf |
| Seal Type | Contact Seals |
| Outer Ring Width | 24 mm |
| Bore Type | Round Bore |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 5600 lbf |
| Material | Steel |
| Internal Clearance | C3 |
| Bearing Type | Ball Bearing |
| Weight | 3.26 LB |
| EAN or UPC | 87796055926 |

