- 2.188 in Inside Diameter
- 3.937 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
features
- Thin Dense Chrome (TDC)
| Dynamic Load Rating | 10800 lbf |
| Locking Device | Eccentric Locking Collar |
| Inner Ring Width | 2.188 in, 55.563 mm |
| I.D. | 2.1875 in |
| O.D. | 100 mm |
| Cage Type | Molded Window |
| Overall Width | 2 3/16 in |
| Closure Type | 2 Seals |
| Duty | Standard-Duty |
| Material | Steel |
| Internal Clearance | C3 |
| Locking Type | Eccentric Collar |
| Seal Type | Contact Seals |
| Bearing Material | Steel |
| Relubrication Feature | Lube Hole |
| Cage Material | Nylon |
| Length Through Bore | 2.1875 in |
| No. of Rows | 1 |
| Static Load Rating [Max] | 5630 lbf |
| Outer Ring Width | 24 mm |
| Bore Type | Round Bore |
| Rolling Element | Ball Bearing |
| Lubricant | Grease |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Enclosure | Double Sealed |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Weight | 3.1 LB |
| EAN or UPC | 87796157224 |

