- 2.25 in Inside Diameter
- 4.331 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Static Load Rating [Max] | 6950 lbf |
| Bearing Type | Ball Bearing |
| Closure Type | 2 Seals |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| O.D. | 110 mm |
| I.D. | 2.25 in |
| Material | Steel |
| Cage Type | Molded Window |
| Locking Type | Eccentric Collar |
| Cage Material | Nylon |
| Duty | Standard-Duty |
| Outer Ring Size | 212 |
| Enclosure | Double Sealed |
| Internal Clearance | C3 |
| Bearing Design | Non-Expansion |
| Rolling Element | Ball Bearing |
| Bearing Material | Steel |
| Dynamic Load Rating | 13200 lbf |
| Length Through Bore | 2.4375 in |
| Relubrication Feature | Lube Hole |
| Relubricatable | Yes |
| Static Capacity | 6950 lbf |
| Inch/Metric | Inch Bore |
| No. of Rows | 1 |
| Bore Type | Round Bore |
| Inner Ring Width | 2.438 in, 61.913 mm |
| Lubricant | Grease |
| Outer Ring Width | 27 mm |
| Overall Width | 2 7/16 in |
| Weight | 4.5 LB |
| EAN or UPC | 87796056046 |

