- 2.375 in Inside Diameter
- 4.331 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| O.D. | 110 mm |
| Cage Material | Nylon |
| Locking Device | Eccentric Locking Collar |
| Dynamic Load Rating | 13200 lbf |
| Lubrication | Relubricatable |
| Bore Type | Round Bore |
| I.D. | 2.375 in |
| Bearing Material | Steel |
| Closure Type | 2 Seals |
| Enclosure | Double Sealed |
| Locking Type | Eccentric Collar |
| Duty | Standard-Duty |
| Static Capacity | 6950 lbf |
| Outer Ring Size | 212 |
| Material | Steel |
| Seal Type | Contact Seals |
| Lubricant | Grease |
| Rolling Element | Ball Bearing |
| Cage Type | Molded Window |
| Inner Ring Width | 2.438 in, 61.913 mm |
| Bearing Type | Ball Bearing |
| Internal Clearance | C3 |
| Outer Ring Width | 27 mm |
| Bearing Design | Non-Expansion |
| Length Through Bore | 2.4375 in |
| Inch/Metric | Inch Bore |
| No. of Rows | 1 |
| Overall Width | 2 7/16 in |
| Static Load Rating [Max] | 6950 lbf |
| Relubrication Feature | Lube Hole |
| Relubricatable | Yes |
| Weight | 4.07 LB |
| EAN or UPC | 87796056053 |

