- 2.438 in Inside Diameter
- 4.331 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
features
- Thin Dense Chrome (TDC)
| Enclosure | Double Sealed |
| Locking Device | Eccentric Locking Collar |
| Static Load Rating [Max] | 6950 lbf |
| Rolling Element | Ball Bearing |
| Inch/Metric | Inch Bore |
| Locking Type | Eccentric Collar |
| Dynamic Load Rating | 13200 lbf |
| Length Through Bore | 2.4375 in |
| Cage Material | Nylon |
| Seal Type | Contact Seals |
| I.D. | 2.4375 in |
| Outer Ring Width | 27 mm |
| Lubricant | Grease |
| Cage Type | Molded Window |
| Bearing Material | Steel |
| No. of Rows | 1 |
| Material | Steel |
| Closure Type | 2 Seals |
| Bore Type | Round Bore |
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Relubrication Feature | Lube Hole |
| Bearing Design | Non-Expansion |
| Inner Ring Width | 2.438 in, 61.913 mm |
| O.D. | 110 mm |
| Bearing Type | Ball Bearing |
| Overall Width | 2 7/16 in |
| Internal Clearance | C3 |
| Duty | Standard-Duty |
| Weight | 3.84 LB |
| EAN or UPC | 87796157231 |

