- 2.438 in Inside Diameter
- 4.331 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The G-KRR Series wide-inner-ring ball bearings are the same as the RR Series and have a provision for relubrication. They are designed especially for extremely dirty or wet conditions. These bearings feature R-Seals with flared lips which firmly contact the ground O.D. of the inner ring to provide a positive seal against dust, dirt. and other contaminants while effectively retaining the lubricant. G-KRR Series bearings are equipped with Shroud-Seals which provide extra effectiveness and protection. The extra wide design provides additonal shaft support and extra large grease capacity.
| Lubricant | Grease |
| Closure Type | 2 Seals |
| Cage Material | Nylon |
| Static Load Rating [Max] | 6950 lbf |
| No. of Rows | 1 |
| Material | Steel |
| Overall Width | 2 7/16 in |
| Static Capacity | 6950 lbf |
| Bearing Design | Non-Expansion |
| Duty | Standard-Duty |
| Lubrication | Relubricatable |
| Rolling Element | Ball Bearing |
| Relubrication Feature | Lube Hole |
| Bearing Material | Steel |
| Dynamic Load Rating | 13200 lbf |
| Outer Ring Size | 212 |
| Internal Clearance | C3 |
| Bore Type | Round Bore |
| Enclosure | Double Sealed |
| Locking Type | Eccentric Collar |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Inner Ring Width | 2.438 in, 61.913 mm |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 2.4375 in |
| Relubricatable | Yes |
| Cage Type | Molded Window |
| O.D. | 110 mm |
| I.D. | 2.4375 in |
| Outer Ring Width | 27 mm |
| Weight | 8.6 LB |
| EAN or UPC | 87796056114 |
| NSN Number | 3110-00-864-5233 |

