- 2.625 in Inside Diameter
- 4.921 in Outside Diameter
- Eccentric Collar Locking
- 2 Seals Closure
- Imperial
description
- The GC-KRRB wide inner ring bearings are relubricatable with spherical OD and shroud seals.The metal shroud maintains tight seal contact against the inner ring and shields the rubber seals form damages due to dirt fiber wrap. The concentric collar is locked to the shaft by two setscrews, located 120° apart, which are mated with threaded holes in the collar and drilled holes in the bearing inner ring.The extra wide disign provides additional shaft support and extra large grease capacity.
| Locking Type | Eccentric Collar |
| Rolling Element | Ball Bearing |
| Bearing Material | Steel |
| Material | Steel |
| I.D. | 2.625 in |
| No. of Rows | 1 |
| Duty | Standard-Duty |
| Lubrication | Relubricatable |
| O.D. | 125 mm |
| Lubricant | Grease |
| Static Capacity | 8500 lbf |
| Dynamic Load Rating | 15600 lbf |
| Outer Ring Width | 28 mm |
| Static Load Rating [Max] | 8500 lbf |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| Internal Clearance | C3 |
| Bearing Design | Non-Expansion |
| Closure Type | 2 Seals |
| Cage Type | Molded Window |
| Outer Ring Size | 213 |
| Length Through Bore | 2.6875 in |
| Relubrication Feature | Lube Hole |
| Seal Type | Contact Seals |
| Overall Width | 2 11/16 in |
| Inner Ring Width | 2.688 in, 68.263 mm |
| Enclosure | Double Sealed |
| Relubricatable | Yes |
| Cage Material | Nylon |
| Weight | 6.092 LB |
| EAN or UPC | 87796056145 |

